Motion
3MM9316WICRDUL

TIMKEN (FAFNIR)
3MM9316WICRDUL

Unmounted Ball Bearing - 80 mm Bore, 110 mm OD, 32 mm Width, 15.00 Contact, Open
MI ITEM #14939792
MFR #3MM9316WICRDUL
List Price$3,545.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9316WICRDUL

Unmounted Ball Bearing - 80 mm Bore, 110 mm OD, 32 mm Width, 15.00 Contact, Open
MI ITEM #14939792
MFR #3MM9316WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,545.25/each for your price

Overview

Mfr description
3MM9316WICRDUL BALL P4S SUPER PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Size
    3.15 in
  • Bearing Material
    Steel
  • Component Type
    Assembly
  • Inner Ring Width
    0.955 in
  • UPC_NO
    0087796221949
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought