Motion
3MM9320WICRDUL

TIMKEN (FAFNIR)
3MM9320WICRDUL

Unmounted Ball Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25.00 Contact, Open
MI ITEM #14939796
MFR #3MM9320WICRDUL
Price$5,906.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9320WICRDUL

Unmounted Ball Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25.00 Contact, Open
MI ITEM #14939796
MFR #3MM9320WICRDUL

Mfr description
3MM9320WICRDUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,906.78/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bore Size
    3.937 in
  • Contact Angle  
    25.00
  • Inner Ring Width
    2.625 in
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44400 N, 9990 lbf
  • Radial Static Load Capacity
    45500 N, 10200 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796209534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)