Motion
3MM9332WICRSUL

TIMKEN (FAFNIR)
3MM9332WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #14939803
MFR #3MM9332WICRSUL
Price$9,842.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9332WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #14939803
MFR #3MM9332WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,842.65/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    121600 N, 27337 lbf
  • Radial Static Load Capacity
    134100 N, 30147 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3MM9332WICRSUL BALL P4S SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought