Motion
MM100BS150CRDUH

TIMKEN (FAFNIR)
MM100BS150CRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 45 mm Width, 60 ° Contact, Open
MI ITEM #14939810
MFR #MM100BS150CRDUH
Price$7,696.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM100BS150CRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 45 mm Width, 60 ° Contact, Open
MI ITEM #14939810
MFR #MM100BS150CRDUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,696.25/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    45 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    Yes
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57400 N, 12904 lbf
  • Radial Static Load Capacity
    115600 N, 25988 lbf
  • Series
    BS
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
MM100BS150CRDUH BALL SCREW SUPPORT BRG S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought