Motion
RA100PP2 A2766

TIMKEN (FAFNIR)
RA100PP2 A2766

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 0.8438 in Width, Eccentric Collar Locking
Mi Item #14939819
MFR #RA100PP2 A2766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA100PP2 A2766

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 0.8438 in Width, Eccentric Collar Locking
Mi Item #14939819
MFR #RA100PP2 A2766

Mfr description
RA100PP2 A2766 WIR ECCENTRIC, NARROW, ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    0.8438 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Wide Inner Ring Bearing
  • Bore Type
    Straight
  • Dynamic Load Capacity
    3150
  • Locking Device
    Eccentric Collar
  • Relubricatable
    no
  • Retainer Type
    PRB Retainer
  • UPC_NO
    87796106598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)