Motion
HM218248-902B1

TIMKEN
HM218248-902B1

Tapered Roller Bearing Full Assembly - 89.97 mm Bore, 5.786 in OD, 6.25 in Width
Mi Item #14941334
MFR #HM218248-902B1
Price$3,428.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM218248-902B1

Tapered Roller Bearing Full Assembly - 89.97 mm Bore, 5.786 in OD, 6.25 in Width
Mi Item #14941334
MFR #HM218248-902B1

Mfr description
HM218248-902B1 TAPERED ROLLER BEARING 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,428.12/each

Specifications

Dimensions

  • Bore Diameter  
    89.97 mm
  • Inner Ring Width
    6.25 in
  • Outside Diameter
    5.786 in
  • Overall Width
    6.25 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893798738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)