Motion
G1100KRRB5

TIMKEN (FAFNIR)
G1100KRRB5

Straight Bore, 1.0000 in Bore Diam., 52 mm OD
Mi Item #14941575
MFR #G1100KRRB5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1100KRRB5

Straight Bore, 1.0000 in Bore Diam., 52 mm OD
Mi Item #14941575
MFR #G1100KRRB5

Mfr description
G1100KRRB5 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)