Specifications
Dimensions
- Height2.1000 in
- Length23.1000 in
- Wattage80 W
- Width11.2000 in
Details
- CertificationDLC, UL, FCC, RoHS
- ColorWhite
- Color Rendering Index80+ CRI
- Color Temperature4,000K / 5,000 K
- DimmingYes
- Efficacy167 lm/W
- Lamp TypeLED
- Longevity309,000 hrs
- Lumen Output13,438 lm
- ShapeRectangular
- Voltage120-277 V / 480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)