Motion
AL-ES4S-24K-8-50-U

ABACO LIGHTING
AL-ES4S-24K-8-50-U

Low Bay & High Bay Light Fixture - 145 W, 120-277 V / 480 V, 24,874 lm Lumen Output, 309,000 hrs Longevity
Mi Item #14943018
MFR #AL-ES4S-24K-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-ES4S-24K-8-50-U

Low Bay & High Bay Light Fixture - 145 W, 120-277 V / 480 V, 24,874 lm Lumen Output, 309,000 hrs Longevity
Mi Item #14943018
MFR #AL-ES4S-24K-8-50-U

Mfr description
AL-ES4S-24K-8-50-U PREMIUM LED LINEAR HI
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.1000 in
  • Length
    23.1000 in
  • Wattage
    145 W
  • Width
    14.1000 in

Details

  • Certification
    DLC, UL, FCC, RoHS
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K / 5,000 K
  • Dimming
    Yes
  • Efficacy
    171 lm/W
  • Lamp Type
    LED
  • Longevity
    309,000 hrs
  • Lumen Output
    24,874 lm
  • Shape
    Rectangular
  • Voltage
    120-277 V / 480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)