Specifications
Dimensions
- Height2.1000 in
- Length43.7200 in
- Wattage353 W
- Width14.1000 in
Details
- CertificationDLC, UL, FCC, RoHS
- ColorWhite
- Color Rendering Index80+ CRI
- Color Temperature4,000K / 5,000 K
- DimmingYes
- Efficacy167 lm/W
- Lamp TypeLED
- Longevity309,000 hrs
- Lumen Output58,933 lm
- ShapeRectangular
- Voltage120-277 V / 480 V
Overview
Mfr description
AL-ES4S-58K-8-50-U PREMIUM LED LINEAR HI
- Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
- Guaranteed lumen maintenance.
- Superior ROI for your application
- Best thermal management.
- Lowest total cost of ownership