Motion
AL-ES5U-32K-6MS-80-40-U

ABACO LIGHTING
AL-ES5U-32K-6MS-80-40-U

Low Bay & High Bay Light Fixture - 168 W, 120-277 V / 480 V, 32,230 lm Lumen Output, 309,000 hrs Longevity
MI ITEM #14943026
MFR #AL-ES5U-32K-6MS-80-40-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-ES5U-32K-6MS-80-40-U

Low Bay & High Bay Light Fixture - 168 W, 120-277 V / 480 V, 32,230 lm Lumen Output, 309,000 hrs Longevity
MI ITEM #14943026
MFR #AL-ES5U-32K-6MS-80-40-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-ES5U-32K-6MS-80-40-U ULTRA HIGH EFFIC
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
  • Best thermal management.
  • Lowest total cost of ownership

Specifications

  • Wattage
    168 W
  • Voltage
    120-277 V / 480 V
  • Lumen Output
    32,230 lm
  • Longevity
    309,000 hrs
  • Color
    White
  • Color Temperature
    4,000K / 5,000 K
  • Efficacy
    192 lm/W
  • Dimming
    Yes
  • Height
    2.1000 in
  • Certification
    DLC, ETL, UL, FCC, RoHS
  • Color Rendering Index
    80+ CRI
  • Lamp Type
    LED
  • Shape
    Rectangular
  • Length
    18.5000 in
  • Width
    12.6000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought