Motion
AL-BE-HBR-34L-LKFS

ABACO LIGHTING
AL-BE-HBR-34L-LKFS

Low Bay & High Bay Light Fixture - 246 W, 120 - 277 V, 33,878 lm Lumen Output, 149,000 hrs Longevity
Mi Item #14943047
MFR #AL-BE-HBR-34L-LKFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-HBR-34L-LKFS

Low Bay & High Bay Light Fixture - 246 W, 120 - 277 V, 33,878 lm Lumen Output, 149,000 hrs Longevity
Mi Item #14943047
MFR #AL-BE-HBR-34L-LKFS

Mfr description
AL-BE-HBR-34L-LKFS PREMIUM LED ROUND HIG
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.7000 in
  • Length
    13.0000 in
  • Wattage
    246 W
  • Width
    13.0000 in

Details

  • Certification
    DLC, UL, FCC, IP65
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K / 5,000 K
  • Dimming
    Yes
  • Efficacy
    156 lm/W
  • Lamp Type
    LED
  • Longevity
    149,000 hrs
  • Lumen Output
    33,878 lm
  • Shape
    Round
  • Voltage
    120 - 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)