Motion
AL-BE-HBVT3-28-8-40-U

ABACO LIGHTING
AL-BE-HBVT3-28-8-40-U

Low Bay & High Bay Light Fixture - 200 W, 120 - 277 V, 174,000 hrs Longevity
Mi Item #14943050
MFR #AL-BE-HBVT3-28-8-40-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-HBVT3-28-8-40-U

Low Bay & High Bay Light Fixture - 200 W, 120 - 277 V, 174,000 hrs Longevity
Mi Item #14943050
MFR #AL-BE-HBVT3-28-8-40-U

Mfr description
AL-BE-HBVT3-28-8-40-U VAPORTIGHT LED ROU
  • Excellent uniform light distribution
  • Durable cast aluminum body with rugged design.
  • Long-life LEDs provide 174,000 hours of operation with at least 70% of initial lumen output (L70)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.5000 in
  • Length
    14.2000 in
  • Wattage
    200 W
  • Width
    14.2000 in

Details

  • Certification
    DLC, UL, FCC, IP66
  • Color
    Black
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K / 5,000 K
  • Dimming
    Yes
  • Efficacy
    137 lm/W
  • Lamp Type
    LED
  • Longevity
    174,000 hrs
  • Mounting Style
    Hook / Yoke
  • Replacement Wattage
    400W HID, 6LT5
  • Shape
    Round
  • Voltage
    120 - 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)