Motion
AL-RO-HBVT4-HT-500-8-50-U

ABACO LIGHTING
AL-RO-HBVT4-HT-500-8-50-U

LED Lighting - 500 W, 120 V - 277 V, 65,000 lm Lumen Output
MI ITEM #14943054
MFR #AL-RO-HBVT4-HT-500-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-HBVT4-HT-500-8-50-U

LED Lighting - 500 W, 120 V - 277 V, 65,000 lm Lumen Output
MI ITEM #14943054
MFR #AL-RO-HBVT4-HT-500-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-RO-HBVT4-HT-500-8-50-U INDUSTRIAL ROU
  • IP69K rated: Wet location for high pressure cleaning.
  • ETL sanitation listed: NSF/ANSI standard 2 food equipment (splash zone and non-food zone)
  • Powered by Abaco 0-10V dimmer LED driver.
  • Ambient operating temperature: -40C to 40C
  • L70 > 100,000 hours @ 25C fixture ambient.
  • Ring bolt mounting accessory included.
  • THD: < 20%
  • 6’ cord for input and dimming wires.

Specifications

  • Lamps Style
    High Temp
  • Wattage
    500 W
  • Voltage
    120 V - 277 V
  • Lumen Output
    65,000 lm
  • Efficacy
    130 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    5,000 K
  • Certification
    UL, DLC, ETL, IP69K, NSF
  • L70
    50,000 hrs
  • Spread
    60 / 90 / 120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought