Motion
AL-RO-RL-9-55-U

ABACO LIGHTING
AL-RO-RL-9-55-U

AL-RO-RL-9-55-U HIGH OUTPUT LED ROPE LIG
MI ITEM #14943061
MFR #AL-RO-RL-9-55-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-RL-9-55-U

AL-RO-RL-9-55-U HIGH OUTPUT LED ROPE LIG
MI ITEM #14943061
MFR #AL-RO-RL-9-55-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-RO-RL-9-55-U HIGH OUTPUT LED ROPE LIG
  • Super Bright LEDBuilt tough for industrial applicationsAmazing 700 lumens per footField cuttableUp to 330 feet on a single power source

Specifications

  • Efficacy
    116 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    90+ CRI
  • Color Temperature
    5500 K
  • Dimming
    Yes
  • Certification
    ETL, IP65, DLC, RoHS
  • Length
    165 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought