Overview
Mfr description
AL-EZRXTEU COMPACT THERMOPLASTIC EXIT SI
- Ultra bright, energy efficient, long life Red or Green LEDs.
- Dual 120/277 Voltage
- Charge rate/power "ON" LED indicator light and push-to-test switch for mandated code compliance testing.
- 1.2V long life, maintenance-free, rechargeable NiCd battery.
- Internal solid-state transfer switch automatically connects the internal battery to LED board for minimum 90-minute emergency illumination.
- Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours.
- EZ-snap mounting canopy included for top or end mount.
- Universal K/O pattern on back plate for wall mount.
- Injection-molded, engineering grade, 5VA flame retardant, high-impact resistant, thermoplastic in white or black finish.
- Aesthetically pleasing, curved face, rounded corner design.
- EZ snap-out chevron directional indicators.
- UL listed for damp location
Specifications
- ColorClear
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- Housing MaterialThermoplastic
- Face ColorClear
- Housing ColorClear
- Product TypesEmergency Light
- OperationAC
- Voltage120 V / 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data