Overview
Mfr description
AL-KZXTEU THIN DIE-CAST LED EXIT SIGN
- Thin Die-Cast Aluminum ultra bright, energy efficient, long life Red or Green LEDs
- Ultra bright, energy efficient, long life Red or Green LED.
- Dual 120/277 Voltage
- Charge rate/power "ON" LED indicator light and push-to-test switch for mandated code compliance testing.
- 2.4V long life maintenance-free, rechargeable NiCd battery.
- Internal solid-state transfer switch automatically connects the internal battery to LED board for minimum 90-minute emergency illumination.
- Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours.
- Aluminum mounting canopy included for top or end mount.
- Universal K/O pattern on back plate for wall mount.
- Premium-grade, aluminum housing (also available in black or white powder-coated finishes).
- Field selectable knockout chevron directional indicators.
- Quick-snap face plate closure.
- Specification-grade, low profile thin aluminum die-cast design.
- Available specifically in single or double face only.
- UL listed for damp location
Specifications
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- Housing MaterialCast Aluminum
- Product TypesEmergency Light
- OperationAC
- Voltage120 V / 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data