Overview
Mfr description
AL-HLWLEZU HAZARDOUS LOCATION EXIT SIGN
- Ultra bright, energy efficient, long life Red or Green LEDs.
- NEMA4X rated
- Dual 120/277 voltage.
- Charge rate/power "ON” LED indicator light and push-to-test switch for mandated code compliance testing.
- 4.8V long life, maintenance-free, rechargeable NiCd battery (EM models only).
- Internal solid-state transfer switch automatically connects the internal battery to LED board for minimum 90-minute emergency illumination
- Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours.
- Mounting hardware provided for back surface wall mount.
- 5VA fl ame retardant, UV-stabilized polycarbonate in white, black or gray finish.
- High-impact resistant, UV-stabilized polycarbonate clear lens.
- Corrosion-resistant enclosure with engineering grade silicone gasket.
- Knockouts provided for conduit feed applications.
- EZ snap-out Chevron directional indicators.
Specifications
- ColorWhite
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- Housing MaterialPolycarbonate
- Face ColorWhite
- Housing ColorWhite
- Product TypesEmergency Light
- OperationAC
- Voltage120 V / 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data