Motion
1050698
1050698
MI ITEM #14946881
MFR #1050698
List Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1050698
MI ITEM #14946881
MFR #1050698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.53/each for your price

Overview

Mfr description
1050698 K00731 TM AIR FRESH ASSORTMENT_1

Specifications

  • Chemical Type
    Solvent
  • Air Freshener Type
    Air Freshener
  • Foam Action
    No Foam
  • Form
    Aerosol
  • Scent
    Assorted
  • Container Type
    Can
  • For Use With
    Zep 3000 Ultra & 3000 Ultra Plus Dispensers
  • Width
    2.63
  • Depth
    2.63
  • Height
    9.75
  • Package Quantity
    12
  • Concentration
    RTU
  • Color
    Clear
  • Application
    Meter Mist products can be automatically dispensed anywhere foul odors are an issue.
  • Prop 65 Statement
    Must see individual SDS for each product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought