Overview
Mfr description
SSSFTR THORZT SOLO SHOTS, TROPICAL, OS B
- Fast Rehydration: electrolytes prevent and combat dehydration quickly in hot environments
- Rapid Muscle Recovery: critical branched-chain amino acids help to promote energy production and minimize inflammation and mus
- On-the-Go Packaging: adding one flavored solo shot to 16 oz of water for ease of hydration
- Proprietary electrolyte formula including Sodium, Potassium and Magnesium
- Sugar, caffeine, and gluten free
- Available flavors: Orange, Blue Lemonade and Tropical
- Pack Qty: 50 packets per bag
- Ctn Qty: 10 bags of 50 packets
Specifications
- FormPowder Concentrate
- Additional DetailsTHORTZ is a great tasting, scientifically proven mix of cutting edge vitamins, minerals and amino acids. All formulated for rapid re-hydration and to maintain mind and body function at a cellular level, THORTZ® can boost your physical and mental potential, relieve muscle pain, cramps and spasms, reduce anxiety and sleep disturbance and improve the body's stress response.
- ColorYellow
- DescriptionSugar Free Solo Shots
- FlavorOrange, Blue Lemonade, Tropical
- Manufacturer Upc Number616314775628
- Quantity500 / Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data