Motion
AMTCL-16-4-SS
Acme Metric One Piece Threaded Clamp Collar - One Piece - Split, M16X4 Bore Thread, 34 mm OD, 13 mm Width, Clamp, Stainless Steel
Mi Item #14946968
MFR #AMTCL-16-4-SS
Price$78.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acme Metric One Piece Threaded Clamp Collar - One Piece - Split, M16X4 Bore Thread, 34 mm OD, 13 mm Width, Clamp, Stainless Steel
Mi Item #14946968
MFR #AMTCL-16-4-SS

Mfr description
AMTCL-16-4-SS ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.29/each

Specifications

Dimensions

  • Outside Diameter
    34 mm
  • Width
    13 mm

Details

  • Bore Thread
    M16X4
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    ATMCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)