Motion
AMTCL-24-5-F
Metric One-Piece Threaded Clamp Collar - One Piece - Split, M24X5 Bore Thread, 45 mm OD, 15 mm Width, Clamp, Steel
MI ITEM #14946969
MFR #AMTCL-24-5-F
Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Threaded Clamp Collar - One Piece - Split, M24X5 Bore Thread, 45 mm OD, 15 mm Width, Clamp, Steel
MI ITEM #14946969
MFR #AMTCL-24-5-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.66/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Width
    15 mm

Details

  • Bore Thread
    M24X5
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    ATMCL
  • Thread Direction
    Right Hand

Overview

Mfr description
AMTCL-24-5-F ACME THREADED SHAFT COLLAR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought