Motion
ATSP-24-4-F
Ruland ATSP-24-4-F - Ruland ATSP-24-4-F, 1 1/2" - 4 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 2 3/8" OD, 0.563" Width
MI ITEM #14946979
MFR #ATSP-24-4-F
Price$78.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-24-4-F - Ruland ATSP-24-4-F, 1 1/2" - 4 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 2 3/8" OD, 0.563" Width
MI ITEM #14946979
MFR #ATSP-24-4-F

Mfr description
ATSP-24-4-F ACME THREADED SHAFT COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.14/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5000-4
  • Construction
    Two-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ATSP
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)