Motion
ATSP-24-4-SS
Ruland ATSP-24-4-SS - Ruland ATSP-24-4-SS, 1 1/2" - 4 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 2 3/8" OD, 0.563" Width
Mi Item #14946980
MFR #ATSP-24-4-SS
Price$207.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-24-4-SS - Ruland ATSP-24-4-SS, 1 1/2" - 4 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 2 3/8" OD, 0.563" Width
Mi Item #14946980
MFR #ATSP-24-4-SS

Mfr description
ATSP-24-4-SS ACME THREADED SHAFT COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.10/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5000-4
  • Construction
    Two-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    ATSP
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)