Motion
BC44-14-12-A
Ruland BC44-14-12-A - Ruland BC44-14-12-A, 7/8" x 3/4" Bellows Coupling, High Stiffness, Aluminum, 2.750", OD 3.431" Length
MI ITEM #14946982
MFR #BC44-14-12-A
Price$435.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC44-14-12-A - Ruland BC44-14-12-A, 7/8" x 3/4" Bellows Coupling, High Stiffness, Aluminum, 2.750", OD 3.431" Length
MI ITEM #14946982
MFR #BC44-14-12-A

Mfr description
BC44-14-12-A BELLOWS COUPLING, CLAMP, 7/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.21/each

Specifications

Dimensions

  • Bore Size
    0.8750 in
  • Length Through Bore
    1.5820 in
  • Outside Diameter
    2.7500 in
  • Weight
    1.372 lb

Details

  • Dynamic Torque Non Reversing
    52.25 N-m
  • Series
    BC
  • Torque Capacity
    77.08 ft-lbs
  • Torsional Stiffness
    2100 in-lb/deg
  • UPC_NO
    65432938052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)