Motion
BC44-20-20-A
Ruland BC44-20-20-A - Ruland BC44-20-20-A, 1 1/4" x 1 1/4" Bellows Coupling, High Stiffness, Aluminum, 2.750", OD 3.431" Length
MI ITEM #14946995
MFR #BC44-20-20-A
List Price$435.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC44-20-20-A - Ruland BC44-20-20-A, 1 1/4" x 1 1/4" Bellows Coupling, High Stiffness, Aluminum, 2.750", OD 3.431" Length
MI ITEM #14946995
MFR #BC44-20-20-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.21/each for your price

Overview

Mfr description
BC44-20-20-A BELLOWS COUPLING, CLAMP, 1-

Specifications

  • Outside Diameter
    2.7500 in
  • Bore Size
    1.2500 in
  • Torque Capacity
    77.08 ft-lbs
  • Length Through Bore
    1.5820 in
  • Torsional Stiffness
    2100 in-lb/deg
  • Dynamic Torque Non Reversing
    52.25 N-m
  • Series
    BC
  • Weight
    1.218 lb
  • UPC_NO
    65432938065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text