Motion
BC50-24-16-A
Ruland BC50-24-16-A - Ruland BC50-24-16-A, 1 1/2" x 1" Bellows Coupling, High Stiffness, Aluminum, 3.125", OD 3.816" Length
MI ITEM #14947019
MFR #BC50-24-16-A
List Price$500.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC50-24-16-A - Ruland BC50-24-16-A, 1 1/2" x 1" Bellows Coupling, High Stiffness, Aluminum, 3.125", OD 3.816" Length
MI ITEM #14947019
MFR #BC50-24-16-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.43/each for your price

Overview

Mfr description
BC50-24-16-A BELLOWS COUPLING, CLAMP, 1-

Specifications

  • Outside Diameter
    3.1250 in
  • Bore Size
    1.5000 in
  • Torque Capacity
    112.50 ft-lbs
  • Length Through Bore
    1.7500 in
  • Torsional Stiffness
    3500 in-lb/deg
  • Dynamic Torque Non Reversing
    76.26 N-m
  • Series
    BC
  • Weight
    1.886 lb
  • UPC_NO
    65432938152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text