Motion
BCK44-12-12-A
Ruland BCK44-12-12-A - Ruland BCK44-12-12-A, 3/4" x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750", OD 3.439" Length
MI ITEM #14947037
MFR #BCK44-12-12-A
Price$504.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK44-12-12-A - Ruland BCK44-12-12-A, 3/4" x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750", OD 3.439" Length
MI ITEM #14947037
MFR #BCK44-12-12-A

Mfr description
BCK44-12-12-A BELLOWS COUPLING, CLAMP WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.82/each

Specifications

Dimensions

  • Bore Size
    0.7500 in
  • Length Through Bore
    1.5820 in
  • Outside Diameter
    2.7500 in
  • Weight
    1.385 lb

Details

  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    BCK
  • Torque Capacity
    77.08 ft-lbs
  • Torsional Stiffness
    2100 in-lb/deg
  • UPC_NO
    65432938233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)