Motion
BCK44-14-14-A
Ruland BCK44-14-14-A - Ruland BCK44-14-14-A, 7/8" x 7/8" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750", OD 3.439" Length
MI ITEM #14947039
MFR #BCK44-14-14-A
List Price$504.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK44-14-14-A - Ruland BCK44-14-14-A, 7/8" x 7/8" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750", OD 3.439" Length
MI ITEM #14947039
MFR #BCK44-14-14-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.82/each for your price

Overview

Mfr description
BCK44-14-14-A BELLOWS COUPLING, CLAMP WI

Specifications

  • Outside Diameter
    2.7500 in
  • Bore Size
    0.8750 in
  • Torque Capacity
    77.08 ft-lbs
  • Length Through Bore
    1.5820 in
  • Torsional Stiffness
    2100 in-lb/deg
  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    BCK
  • Weight
    1.351 lb
  • UPC_NO
    65432938235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text