Motion
BCK50-26-20-A
Ruland BCK50-26-20-A - Ruland BCK50-26-20-A, 1 5/8" x 1 1/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 3.125", OD 3.816" Length
Mi Item #14947082
MFR #BCK50-26-20-A
Price$580.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK50-26-20-A - Ruland BCK50-26-20-A, 1 5/8" x 1 1/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 3.125", OD 3.816" Length
Mi Item #14947082
MFR #BCK50-26-20-A

Mfr description
BCK50-26-20-A BELLOWS COUPLING, CLAMP WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.50/each

Specifications

Dimensions

  • Bore Size
    1.6250 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.1250 in
  • Weight
    1.778 lb

Details

  • Dynamic Torque Non Reversing
    76.26 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    BCK
  • Torque Capacity
    112.50 ft-lbs
  • Torsional Stiffness
    3500 in-lb/deg
  • UPC_NO
    65432938341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)