Motion
DCD50-26-18-A
Complete Disc Coupling - Series DCD, 3.1250 in OD, 100 mm OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #14947137
MFR #DCD50-26-18-A
Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD, 3.1250 in OD, 100 mm OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #14947137
MFR #DCD50-26-18-A

Mfr description
DCD50-26-18-A DISC COUPLING, DOUBLE, CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.85/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0300 in
  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Hub Width
    1.4000 in
  • Length Through Bore
    1.8430 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    100 mm
  • Parallel Misalignment
    0.0120 in
  • Shaft Penetration
    0.8750 in to 1.8430 in x 0.8750 in to 1.8430 in
  • Weight
    2.097 lb

Details

  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Disc Material
    Type 302 Stainless Steel
  • Dynamic Torque Non Reversing
    64.96 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCD
  • Tightening Torque
    39 N-m
  • Torque Capacity
    95.83 ft-lbs
  • Torsional Stiffness
    2500 in-lb/deg
  • UPC_NO
    65432939199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)