Overview
Mfr description
FHD-MCL-12-AN SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter12 mm
- ConstructionOne Piece - Split
- Outside Diameter28 mm
- Width11 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberFHD-MCL-12-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data