Overview
Mfr description
FHD-MCL-15-AN SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter15 mm
- ConstructionOne Piece - Split
- Outside Diameter34 mm
- Width13 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberFHD-MCL-15-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data