Overview
Mfr description
FHD-MCL-30-AN SHAFT COLLAR, ONE-PIECE, M
Specifications
- Bore Diameter30 mm
- ConstructionOne Piece - Split
- Locking DeviceClamp
- Manufacturer Catalog NumberFHD-MCL-30-AN
- MaterialAnodized Aluminum
- Outside Diameter54 mm
- Width15 mm
- Product TypeShaft Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data