Motion
FHD-MCL-36-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 36 mm Bore, 57 mm OD, 15 mm Width
MI ITEM #14947229
MFR #FHD-MCL-36-AN
Price$203.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 36 mm Bore, 57 mm OD, 15 mm Width
MI ITEM #14947229
MFR #FHD-MCL-36-AN

Mfr description
FHD-MCL-36-AN SHAFT COLLAR, ONE-PIECE, M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.34/each

Specifications

Dimensions

  • Bore Diameter
    36 mm
  • Outside Diameter
    57 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHD-MCL-36-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)