Motion
FHD-MCL-45-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 45 mm Bore, 73 mm OD, 19 mm Width
MI ITEM #14947233
MFR #FHD-MCL-45-AN
Price$372.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 45 mm Bore, 73 mm OD, 19 mm Width
MI ITEM #14947233
MFR #FHD-MCL-45-AN

Mfr description
FHD-MCL-45-AN SHAFT COLLAR, ONE-PIECE, M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.87/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Width
    19 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHD-MCL-45-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)