Motion
FHD-MCL-11-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 11 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #14947237
MFR #FHD-MCL-11-F
Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 11 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #14947237
MFR #FHD-MCL-11-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.33/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Outside Diameter
    28 mm
  • Width
    11 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHD-MCL-11-F
  • Material
    Steel
  • Product Type
    Shaft Collars

Overview

Mfr description
FHD-MCL-11-F SHAFT COLLAR, ONE-PIECE, MO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought