Motion
FHD-MCL-32-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 32 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #14947255
MFR #FHD-MCL-32-F
List Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 32 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #14947255
MFR #FHD-MCL-32-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.42/each for your price

Overview

Mfr description
FHD-MCL-32-F SHAFT COLLAR, ONE-PIECE, MO

Specifications

  • Bore Diameter
    32 mm
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHD-MCL-32-F
  • Material
    Steel
  • Outside Diameter
    54 mm
  • Width
    15 mm
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text