Motion
FHD-MCL-10-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #14947265
MFR #FHD-MCL-10-SS
List Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #14947265
MFR #FHD-MCL-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.78/each for your price

Overview

Mfr description
FHD-MCL-10-SS SHAFT COLLAR, ONE-PIECE, M

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    FHD-MCL-10-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text