Overview
Mfr description
FHD-MCL-24-SS SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter24 mm
- ConstructionOne Piece - Split
- Outside Diameter45 mm
- Width15 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberFHD-MCL-24-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data