Overview
Mfr description
FHT-MCL-13-AN SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter13 mm
- ConstructionOne Piece - Split
- Outside Diameter30 mm
- Width11 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberFHT-MCL-13-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data