Motion
FHT-MCL-42-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 42 mm Bore, 73 mm OD, 19 mm Width
Mi Item #14947366
MFR #FHT-MCL-42-AN
Price$253.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 42 mm Bore, 73 mm OD, 19 mm Width
Mi Item #14947366
MFR #FHT-MCL-42-AN

Mfr description
FHT-MCL-42-AN SHAFT COLLAR, ONE-PIECE, M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.16/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Outside Diameter
    73 mm
  • Width
    19 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHT-MCL-42-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)