Motion
FHT-MCL-38-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 38 mm Bore, 60 mm OD, 15 mm Width
Mi Item #14947393
MFR #FHT-MCL-38-F
Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 38 mm Bore, 60 mm OD, 15 mm Width
Mi Item #14947393
MFR #FHT-MCL-38-F

Mfr description
FHT-MCL-38-F SHAFT COLLAR, ONE-PIECE, MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.57/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Outside Diameter
    60 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHT-MCL-38-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)