Motion
FHT-MCL-50-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #14947398
MFR #FHT-MCL-50-F
List Price$182.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #14947398
MFR #FHT-MCL-50-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.10/each for your price

Overview

Mfr description
FHT-MCL-50-F SHAFT COLLAR, ONE-PIECE, MO

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    50 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    FHT-MCL-50-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text