Overview
Mfr description
FHT-MCL-15-SS SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter15 mm
- ConstructionOne Piece - Split
- Outside Diameter34 mm
- Width13 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberFHT-MCL-15-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data