Overview
Mfr description
FHT-MCL-38-SS SHAFT COLLAR, ONE-PIECE, M
Specifications
- Bore Diameter38 mm
- ConstructionOne Piece - Split
- Locking DeviceClamp
- Manufacturer Catalog NumberFHT-MCL-38-SS
- MaterialStainless Steel
- Outside Diameter60 mm
- Width15 mm
- Product TypeShaft Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data