Overview
Mfr description
FHT-MCL-45-SS SHAFT COLLAR, ONE-PIECE, M
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter45 mm
- ConstructionOne Piece - Split
- Outside Diameter73 mm
- Width19 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberFHT-MCL-45-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data