Motion
FHT-MCL-31E-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.9375 in Bore, 78 mm OD, 19 mm Width
MI ITEM #14947455
MFR #FHT-MCL-31E-F
List Price$191.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.9375 in Bore, 78 mm OD, 19 mm Width
MI ITEM #14947455
MFR #FHT-MCL-31E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.19/each for your price

Overview

Mfr description
FHT-MCL-31E-F SHAFT COLLAR, ONE-PIECE, M

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.9375 in
  • Construction
    One Piece - Split
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    FHT-MCL-31E-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text