Motion
FHT-MCL-8E-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5000 in Bore, 30 mm OD, 11 mm Width
Mi Item #14947475
MFR #FHT-MCL-8E-SS
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5000 in Bore, 30 mm OD, 11 mm Width
Mi Item #14947475
MFR #FHT-MCL-8E-SS

Mfr description
FHT-MCL-8E-SS SHAFT COLLAR, ONE-PIECE, M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    30 mm
  • Width
    11 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    FHT-MCL-8E-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)