Motion
MBC70-22-22-A
Ruland MBC70-22-22-A - Ruland MBC70-22-22-A, 22mm x 22mm Bellows Coupling, High Stiffness, Aluminum, 69.9mm, OD 87.1mm Length
MI ITEM #14947478
MFR #MBC70-22-22-A
Price$435.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC70-22-22-A - Ruland MBC70-22-22-A, 22mm x 22mm Bellows Coupling, High Stiffness, Aluminum, 69.9mm, OD 87.1mm Length
MI ITEM #14947478
MFR #MBC70-22-22-A

Mfr description
MBC70-22-22-A BELLOWS COUPLING, CLAMP, 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.21/each

Specifications

Dimensions

  • Bore Size
    0.8660 in
  • Length Through Bore
    1.5830 in
  • Outside Diameter
    2.7520 in
  • Weight
    1.357 lb

Details

  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    MBC
  • Torque Capacity
    77.08 ft-lbs
  • Torsional Stiffness
    237 N-m/deg
  • UPC_NO
    65432939577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)